M8-1.25 Nylon Plain Wing Nuts, 100 pk.

VALUE BRAND| Zoro #: G2139426| Mfr #: 06M080125WN

$13.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 18.30mm
Item: Wing Nut
Wing Span: 35.10mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2139426 Mfr #: 06M080125WN
Nut Style: Wing NutBasic Material: Nylon
Fastener Finish: PlainFastener Thread Direction: Right Hand
Item: Wing NutDia./Thread Size: M8-1.25
System of Measurement: MetricWing Span: 35.10mm
Height: 18.30mmFastener Thread Type: Metric
Nut Standards: DIN 315Country of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Metric, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type Metric, Wing Span 35.10mm, Height 18.30mm, Nut Standards DIN 315, Package Quantity 100

Product Reviews