LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8"-16 Steel Zinc Plated Wing Nut Refills, 10 pk.

VALUE BRAND| Zoro #: G0437902| Mfr #: 1ZA95

$3.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0437902 Mfr #: 1ZA95
Material: steelFinish: zinc
System of Measurement: InchItem: Wing Nut Refill
Size: 3/8-16Country of Origin (subject to change): China

Product Description

Wing Nut Refill, Steel, Zinc Plated Finish, 3/8-16, For Use With G2031215, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.