LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8"-24 Steel Zinc Plated Wing Nut Refills, 6 pk.

VALUE BRAND| Zoro #: G1335092| Mfr #: 1ZA96

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1335092 Mfr #: 1ZA96
Material: steelSystem of Measurement: Inch
Item: Wing Nut RefillFinish: zinc
Size: 3/8-24Country of Origin (subject to change): China

Product Description

Wing Nut Refill, Steel, Zinc Plated Finish, 3/8-24, For Use With G2031215, Package 6

Product Reviews

Save 15%. Sign up for Z-mail.