Wing Screw, Iron, 10-24 x 1/2", pk 25

VALUE BRAND| Zoro #: G0776054| Mfr #: 1-1CG-10-M7-

$69.48 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Width: 1-1/16"
Head Material: Malleable 32510
Head Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776054 Mfr #: 1-1CG-10-M7-
Head Width: 1-1/16"Head Material: Malleable 32510
Head Height: 1/2"Shoulder Length: 1/2"
Head Dia.: 3/8"Material: Malleable Iron
System of Measurement: InchHead Thickness: 3/8"
Tip Material: Malleable IronThread Size: 10-24
Package Quantity: 25Shoulder Dia.: 3/8"
Head Type: WingTip Type: Oval
Length: 1/2"Tensile Strength: 50,000
Finish: PlainItem: Thumb Screw
Rockwell Hardness: HB 156Class: UNC-2A
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 10-24, Length 1/2", Malleable Iron, Plain Finish, Head Width 1-1/16", Head Dia. 3/8", Head Height 1/2", Head Thickness 3/8", Shoulder Dia. 3/8", Shoulder Length 1/2", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews