STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Wing Screw, Iron, 1/2-13 x 3", pk 25

VALUE BRAND| Zoro #: G1107337| Mfr #: 1-GHT-07-M7-

$134.07 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Tip Type: Oval
Head Thickness: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107337 Mfr #: 1-GHT-07-M7-
Package Quantity: 25Tip Type: Oval
Head Thickness: 3/4"Length: 3"
Finish: PlainHead Dia.: 3/4"
Head Width: 2-1/4"Head Material: Malleable 32510
Rockwell Hardness: HB 156Thread Size: 1/2-13
Material: Malleable IronHead Type: Wing
Item: Thumb ScrewShoulder Dia.: 3/4"
Shoulder Length: 1"Class: UNC-2A
Tensile Strength: 50,000Tip Material: Malleable Iron
Head Height: 1"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/2-13, Length 3", Malleable Iron, Plain Finish, Head Width 2-1/4", Head Dia. 3/4", Head Height 1", Head Thickness 3/4", Shoulder Dia. 3/4", Shoulder Length 1", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews