20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Wing Screw, Iron, 1/4-20 x 1/2 In, PK25

VALUE BRAND| Zoro #: G2171504| Mfr #: 1-CDG-02-M7-

$73.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171504 Mfr #: 1-CDG-02-M7-
Item: Thumb ScrewTip Type: Oval
Material: Malleable IronSystem of Measurement: Inch
Thread Size: 1/4-20Class: UNC-2A
Tip Material: Malleable IronTensile Strength: 50, 000
Head Type: WingRockwell Hardness: HB 156
Head Material: Malleable 32510Head Width: 1-1/4"
Shoulder Length: 13/16"Head Height: 13/16"
Head Dia.: 9/16"Shoulder Dia.: 9/16"
Length: 1/2"Finish: Plain
Head Thickness: 9/16"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/4-20, Length 1/2", Malleable Iron, Plain Finish, Head Width 1-1/4", Head Dia. 9/16", Head Height 13/16", Head Thickness 9/16", Shoulder Dia. 9/16", Shoulder Length 13/16", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25
Save 15%. Sign up for Z-mail.