KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wing Screw, Iron, 1/4-20 x 3", pk 25

VALUE BRAND| Zoro #: G0777436| Mfr #: 1-CDT-10-M7-

$94.35 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Material: Malleable 32510
Tip Material: Malleable Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777436 Mfr #: 1-CDT-10-M7-
Thread Size: 1/4-20Head Material: Malleable 32510
Tip Material: Malleable IronHead Height: 5/8"
Length: 3"Class: UNC-2A
Head Thickness: 7/16"Head Dia.: 7/16"
Rockwell Hardness: HB 156Shoulder Length: 5/8"
Item: Thumb ScrewFinish: Plain
Shoulder Dia.: 7/16"Tip Type: Oval
Tensile Strength: 50,000Head Type: Wing
Head Width: 1-3/8"System of Measurement: Inch
Package Quantity: 25Material: Malleable Iron
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/4-20, Length 3", Malleable Iron, Plain Finish, Head Width 1-3/8", Head Dia. 7/16", Head Height 5/8", Head Thickness 7/16", Shoulder Dia. 7/16", Shoulder Length 5/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews