Wing Screw, Iron, 3/8-16 x 1 In, PK25

VALUE BRAND| Zoro #: G1425891| Mfr #: 1-EFL-02-M7-

$91.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1425891 Mfr #: 1-EFL-02-M7-
System of Measurement: InchTip Material: Malleable Iron
Rockwell Hardness: HB 156Tip Type: Oval
Head Material: Malleable 32510Thread Size: 3/8-16
Material: Malleable IronTensile Strength: 50, 000
Head Type: WingItem: Thumb Screw
Class: UNC-2AHead Height: 1"
Head Dia.: 3/4"Shoulder Dia.: 3/4"
Length: 1"Finish: Plain
Head Thickness: 3/4"Head Width: 1-7/16"
Shoulder Length: 1"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 3/8-16, Length 1", Malleable Iron, Plain Finish, Head Width 1-7/16", Head Dia. 3/4", Head Height 1", Head Thickness 3/4", Shoulder Dia. 3/4", Shoulder Length 1", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.