PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wing Screw, Iron, 3/8-16 x 2-1/2 In, PK25

VALUE BRAND| Zoro #: G2301966| Mfr #: 1-EFS-10-M7-

$107.26 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301966 Mfr #: 1-EFS-10-M7-
Head Type: WingItem: Thumb Screw
System of Measurement: InchHead Material: Malleable 32510
Material: Malleable IronTip Type: Oval
Class: UNC-2ATensile Strength: 50, 000
Thread Size: 3/8-16Tip Material: Malleable Iron
Rockwell Hardness: HB 156Head Thickness: 5/8"
Head Width: 1-11/16"Shoulder Length: 7/8"
Head Height: 7/8"Head Dia.: 5/8"
Shoulder Dia.: 5/8"Length: 2-1/2"
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 3/8-16, Length 2-1/2", Malleable Iron, Plain Finish, Head Width 1-11/16", Head Dia. 5/8", Head Height 7/8", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 7/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews