20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Wing Screw, Iron, 3/8-16 x 3 In, PK25

VALUE BRAND| Zoro #: G1970683| Mfr #: 1-EFT-07-M7-

$109.46 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1970683 Mfr #: 1-EFT-07-M7-
System of Measurement: InchTip Material: Malleable Iron
Rockwell Hardness: HB 156Tip Type: Oval
Head Material: Malleable 32510Thread Size: 3/8-16
Material: Malleable IronTensile Strength: 50, 000
Head Type: WingItem: Thumb Screw
Class: UNC-2AHead Height: 7/8"
Head Dia.: 5/8"Shoulder Dia.: 5/8"
Length: 3"Finish: Plain
Head Thickness: 5/8"Head Width: 1-13/16"
Shoulder Length: 7/8"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 3/8-16, Length 3", Malleable Iron, Plain Finish, Head Width 1-13/16", Head Dia. 5/8", Head Height 7/8", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 7/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.