Wing Screw, Iron, 3/8-16 x 3/4", pk 25

VALUE BRAND| Zoro #: G0379513| Mfr #: 1-EFJ-02-M7-

$88.51 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Tip Type: Oval
Head Thickness: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379513 Mfr #: 1-EFJ-02-M7-
Package Quantity: 25Tip Type: Oval
Head Thickness: 3/4"Length: 3/4"
Finish: PlainHead Dia.: 3/4"
Head Width: 1-7/16"Head Material: Malleable 32510
Rockwell Hardness: HB 156Thread Size: 3/8-16
Material: Malleable IronHead Type: Wing
Item: Thumb ScrewShoulder Dia.: 3/4"
Shoulder Length: 1"Class: UNC-2A
Tensile Strength: 50,000Tip Material: Malleable Iron
Head Height: 1"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 3/8-16, Length 3/4", Malleable Iron, Plain Finish, Head Width 1-7/16", Head Dia. 3/4", Head Height 1", Head Thickness 3/4", Shoulder Dia. 3/4", Shoulder Length 1", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews