JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wing Screw, Iron, 3/8-16 x 3/4 In, PK25

VALUE BRAND| Zoro #: G1448264| Mfr #: 1-EFJ-07-M7-

$88.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448264 Mfr #: 1-EFJ-07-M7-
Tip Material: Malleable IronHead Material: Malleable 32510
Rockwell Hardness: HB 156Tensile Strength: 50, 000
System of Measurement: InchHead Type: Wing
Item: Thumb ScrewMaterial: Malleable Iron
Tip Type: OvalClass: UNC-2A
Thread Size: 3/8-16Head Thickness: 5/8"
Head Width: 1-13/16"Shoulder Length: 7/8"
Head Height: 7/8"Head Dia.: 5/8"
Shoulder Dia.: 5/8"Length: 3/4"
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 3/8-16, Length 3/4", Malleable Iron, Plain Finish, Head Width 1-13/16", Head Dia. 5/8", Head Height 7/8", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 7/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.