JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wing Screw, Iron, 5/16-18 x 1-1/2 In, PK25

VALUE BRAND| Zoro #: G0357576| Mfr #: 1-DEP-07-M7-

$83.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0357576 Mfr #: 1-DEP-07-M7-
Thread Size: 5/16-18Tip Material: Malleable Iron
Head Type: WingHead Material: Malleable 32510
Material: Malleable IronItem: Thumb Screw
Tensile Strength: 50, 000System of Measurement: Inch
Class: UNC-2ARockwell Hardness: HB 156
Tip Type: OvalFinish: Plain
Head Thickness: 5/8"Head Width: 1-3/4"
Shoulder Length: 3/4"Head Height: 3/4"
Head Dia.: 5/8"Shoulder Dia.: 5/8"
Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 1-1/2", Malleable Iron, Plain Finish, Head Width 1-3/4", Head Dia. 5/8", Head Height 3/4", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.