Wing Screw, Iron, 5/16-18 x 1 In, PK25

VALUE BRAND| Zoro #: G0574822| Mfr #: 1-DEL-02-M7-

$92.11 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574822 Mfr #: 1-DEL-02-M7-
Tip Type: OvalMaterial: Malleable Iron
Thread Size: 5/16-18Head Material: Malleable 32510
Tip Material: Malleable IronHead Type: Wing
Tensile Strength: 50, 000Class: UNC-2A
System of Measurement: InchItem: Thumb Screw
Rockwell Hardness: HB 156Head Dia.: 5/8"
Shoulder Dia.: 5/8"Length: 1"
Finish: PlainHead Thickness: 5/8"
Head Width: 1-3/8"Shoulder Length: 7/8"
Head Height: 7/8"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 1", Malleable Iron, Plain Finish, Head Width 1-3/8", Head Dia. 5/8", Head Height 7/8", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 7/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25
Save 15%. Sign up for Z-mail.