Wing Screw, Iron, 5/16-18 x 1", pk 25

VALUE BRAND| Zoro #: G2359707| Mfr #: 1-DEL-10-M7-

$91.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Tip Type: Oval
Head Thickness: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359707 Mfr #: 1-DEL-10-M7-
Package Quantity: 25Tip Type: Oval
Head Thickness: 9/16"Length: 1"
Finish: PlainHead Dia.: 9/16"
Head Width: 1-1/2"Head Material: Malleable 32510
Rockwell Hardness: HB 156Thread Size: 5/16-18
Material: Malleable IronHead Type: Wing
Item: Thumb ScrewShoulder Dia.: 9/16"
Shoulder Length: 3/4"Class: UNC-2A
Tensile Strength: 50,000Tip Material: Malleable Iron
Head Height: 3/4"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 1", Malleable Iron, Plain Finish, Head Width 1-1/2", Head Dia. 9/16", Head Height 3/4", Head Thickness 9/16", Shoulder Dia. 9/16", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews