Wing Screw, Iron, 5/16-18 x 2-1/2 In, PK25

VALUE BRAND| Zoro #: G2212996| Mfr #: 1-DES-07-M7-

$91.73 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2212996 Mfr #: 1-DES-07-M7-
Head Material: Malleable 32510Material: Malleable Iron
Tip Material: Malleable IronThread Size: 5/16-18
Class: UNC-2ATensile Strength: 50, 000
Rockwell Hardness: HB 156Tip Type: Oval
Head Type: WingSystem of Measurement: Inch
Item: Thumb ScrewFinish: Plain
Head Thickness: 5/8"Head Width: 1-3/4"
Shoulder Length: 3/4"Head Height: 3/4"
Head Dia.: 5/8"Shoulder Dia.: 5/8"
Length: 2-1/2"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 2-1/2", Malleable Iron, Plain Finish, Head Width 1-3/4", Head Dia. 5/8", Head Height 3/4", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.