JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wing Screw, Iron, 5/16-18 x 2-1/2 In, PK25

VALUE BRAND| Zoro #: G1118905| Mfr #: 1-DES-10-M7-

$106.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1118905 Mfr #: 1-DES-10-M7-
Tensile Strength: 50, 000Class: UNC-2A
Tip Material: Malleable IronSystem of Measurement: Inch
Tip Type: OvalHead Type: Wing
Material: Malleable IronThread Size: 5/16-18
Item: Thumb ScrewHead Material: Malleable 32510
Rockwell Hardness: HB 156Head Thickness: 9/16"
Head Width: 1-1/2"Shoulder Length: 3/4"
Head Height: 3/4"Head Dia.: 9/16"
Shoulder Dia.: 9/16"Length: 2-1/2"
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 2-1/2", Malleable Iron, Plain Finish, Head Width 1-1/2", Head Dia. 9/16", Head Height 3/4", Head Thickness 9/16", Shoulder Dia. 9/16", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.