Wing Screw, Iron, 5/16-18 x 2", pk 25

VALUE BRAND| Zoro #: G0839282| Mfr #: 1-DER-02-M7-

$103.30 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Width: 1-3/8"
Head Material: Malleable 32510
Head Height: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839282 Mfr #: 1-DER-02-M7-
Head Width: 1-3/8"Head Material: Malleable 32510
Head Height: 7/8"Shoulder Length: 7/8"
Head Dia.: 5/8"Material: Malleable Iron
System of Measurement: InchHead Thickness: 5/8"
Tip Material: Malleable IronThread Size: 5/16-18
Package Quantity: 25Shoulder Dia.: 5/8"
Head Type: WingTip Type: Oval
Length: 2"Tensile Strength: 50,000
Finish: PlainItem: Thumb Screw
Rockwell Hardness: HB 156Class: UNC-2A
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 2", Malleable Iron, Plain Finish, Head Width 1-3/8", Head Dia. 5/8", Head Height 7/8", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 7/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews