KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wing Screw, Iron, 5/16-18 x 2", pk 25

VALUE BRAND| Zoro #: G1803286| Mfr #: 1-DER-07-M7-

$93.26 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Head Material: Malleable 32510
Tip Material: Malleable Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803286 Mfr #: 1-DER-07-M7-
Thread Size: 5/16-18Head Material: Malleable 32510
Tip Material: Malleable IronHead Height: 3/4"
Length: 2"Class: UNC-2A
Head Thickness: 5/8"Head Dia.: 5/8"
Rockwell Hardness: HB 156Shoulder Length: 3/4"
Item: Thumb ScrewFinish: Plain
Shoulder Dia.: 5/8"Tip Type: Oval
Tensile Strength: 50,000Head Type: Wing
Head Width: 1-3/4"System of Measurement: Inch
Package Quantity: 25Material: Malleable Iron
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 2", Malleable Iron, Plain Finish, Head Width 1-3/4", Head Dia. 5/8", Head Height 3/4", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews