Wing Screw, Iron, 5/16-18 x 3 In, PK25

VALUE BRAND| Zoro #: G1934265| Mfr #: 1-DET-02-M7-

$104.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1934265 Mfr #: 1-DET-02-M7-
Head Type: WingTensile Strength: 50, 000
Item: Thumb ScrewTip Type: Oval
Class: UNC-2AHead Material: Malleable 32510
System of Measurement: InchTip Material: Malleable Iron
Rockwell Hardness: HB 156Thread Size: 5/16-18
Material: Malleable IronHead Dia.: 5/8"
Shoulder Dia.: 5/8"Length: 3"
Finish: PlainHead Thickness: 5/8"
Head Width: 1-3/8"Shoulder Length: 7/8"
Head Height: 7/8"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 3", Malleable Iron, Plain Finish, Head Width 1-3/8", Head Dia. 5/8", Head Height 7/8", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 7/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.