Wing Screw, Iron, 5/16-18 x 3/4 In, PK25

VALUE BRAND| Zoro #: G2461155| Mfr #: 1-DEJ-07-M7-

$79.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461155 Mfr #: 1-DEJ-07-M7-
System of Measurement: InchTip Material: Malleable Iron
Rockwell Hardness: HB 156Tip Type: Oval
Head Material: Malleable 32510Thread Size: 5/16-18
Material: Malleable IronTensile Strength: 50, 000
Head Type: WingItem: Thumb Screw
Class: UNC-2AHead Thickness: 5/8"
Head Width: 1-3/4"Shoulder Length: 3/4"
Head Height: 3/4"Head Dia.: 5/8"
Shoulder Dia.: 5/8"Length: 3/4"
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 3/4", Malleable Iron, Plain Finish, Head Width 1-3/4", Head Dia. 5/8", Head Height 3/4", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50, 000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.