Wing Screw, Iron, Zinc, 10-24 x 1-1/2, PK25

VALUE BRAND| Zoro #: G1731046| Mfr #: 1-1CP-10-17-

$67.63 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731046 Mfr #: 1-1CP-10-17-
Head Height: 1/2"System of Measurement: Inch
Tip Material: Malleable IronRockwell Hardness: HB 156
Head Dia.: 3/8"Tip Type: Oval
Head Width: 1-1/16"Head Material: Malleable 32510
Thread Size: 10-24Material: Malleable Iron
Tensile Strength: 50, 000Head Type: Wing
Item: Thumb ScrewHead Thickness: 3/8"
Shoulder Dia.: 3/8"Shoulder Length: 1/2"
Class: UNC-2AFinish: Zinc Plated
Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 10-24, Length 1-1/2", Malleable Iron, Zinc Plated Finish, Head Width 1-1/16", Head Dia. 3/8", Head Height 1/2", Head Thickness 3/8", Shoulder Dia. 3/8", Shoulder Length 1/2", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.