KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wing Screw, Iron, Zinc, 10-24 x 1", pk 25

VALUE BRAND| Zoro #: G1144647| Mfr #: 1-1CL-10-17-

$71.57 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 10-24
Head Material: Malleable 32510
Tip Material: Malleable Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144647 Mfr #: 1-1CL-10-17-
Thread Size: 10-24Head Material: Malleable 32510
Tip Material: Malleable IronHead Height: 1/2"
Length: 1"Class: UNC-2A
Head Thickness: 3/8"Head Dia.: 3/8"
Rockwell Hardness: HB 156Shoulder Length: 1/2"
Item: Thumb ScrewFinish: zinc plated
Shoulder Dia.: 3/8"Tip Type: Oval
Tensile Strength: 50,000Head Type: Wing
Head Width: 1-1/16"System of Measurement: Inch
Package Quantity: 25Material: Malleable Iron
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 10-24, Length 1", Malleable Iron, Zinc Plated Finish, Head Width 1-1/16", Head Dia. 3/8", Head Height 1/2", Head Thickness 3/8", Shoulder Dia. 3/8", Shoulder Length 1/2", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews