Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wing Screw, Iron, Zinc, 1/2-13 x 2", pk 25

VALUE BRAND| Zoro #: G1735587| Mfr #: 1-GHR-07-17-

$95.29 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Tip Type: Oval
Head Thickness: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735587 Mfr #: 1-GHR-07-17-
Package Quantity: 25Tip Type: Oval
Head Thickness: 3/4"Length: 2"
Finish: zinc platedHead Dia.: 3/4"
Head Width: 2-1/4"Head Material: Malleable 32510
Rockwell Hardness: HB 156Thread Size: 1/2-13
Material: Malleable IronHead Type: Wing
Item: Thumb ScrewShoulder Dia.: 3/4"
Shoulder Length: 1"Class: UNC-2A
Tensile Strength: 50,000Tip Material: Malleable Iron
Head Height: 1"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/2-13, Length 2", Malleable Iron, Zinc Plated Finish, Head Width 2-1/4", Head Dia. 3/4", Head Height 1", Head Thickness 3/4", Shoulder Dia. 3/4", Shoulder Length 1", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews