Wing Screw, Iron, Zinc, 1/2-13 x 3", pk 25

VALUE BRAND| Zoro #: G1331224| Mfr #: 1-GHT-07-17-

$122.72 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Width: 2-1/4"
Head Material: Malleable 32510
Head Height: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331224 Mfr #: 1-GHT-07-17-
Head Width: 2-1/4"Head Material: Malleable 32510
Head Height: 1"Shoulder Length: 1"
Head Dia.: 3/4"Material: Malleable Iron
System of Measurement: InchHead Thickness: 3/4"
Tip Material: Malleable IronThread Size: 1/2-13
Package Quantity: 25Shoulder Dia.: 3/4"
Head Type: WingTip Type: Oval
Length: 3"Tensile Strength: 50,000
Finish: zinc platedItem: Thumb Screw
Rockwell Hardness: HB 156Class: UNC-2A
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/2-13, Length 3", Malleable Iron, Zinc Plated Finish, Head Width 2-1/4", Head Dia. 3/4", Head Height 1", Head Thickness 3/4", Shoulder Dia. 3/4", Shoulder Length 1", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews