Wing Screw, Iron, Zinc, 1/4-20 x 2", pk 25

VALUE BRAND| Zoro #: G1412345| Mfr #: 1-CDR-02-17-

$97.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Width: 1-1/4"
Head Material: Malleable 32510
Head Height: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412345 Mfr #: 1-CDR-02-17-
Head Width: 1-1/4"Head Material: Malleable 32510
Head Height: 13/16"Shoulder Length: 13/16"
Head Dia.: 9/16"Material: Malleable Iron
System of Measurement: InchHead Thickness: 9/16"
Tip Material: Malleable IronThread Size: 1/4-20
Package Quantity: 25Shoulder Dia.: 9/16"
Head Type: WingTip Type: Oval
Length: 2"Tensile Strength: 50,000
Finish: zinc platedItem: Thumb Screw
Rockwell Hardness: HB 156Class: UNC-2A
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/4-20, Length 2", Malleable Iron, Zinc Plated Finish, Head Width 1-1/4", Head Dia. 9/16", Head Height 13/16", Head Thickness 9/16", Shoulder Dia. 9/16", Shoulder Length 13/16", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews