Wing Screw, Iron, Zinc, 1/4-20 x 2 In, PK25

VALUE BRAND| Zoro #: G0689613| Mfr #: 1-CDR-10-17-

$76.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Thumb Screw
Length: 2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0689613 Mfr #: 1-CDR-10-17-
Item: Thumb ScrewHead Material: Malleable 32510
Tensile Strength: 50, 000Thread Size: 1/4-20
Class: UNC-2ATip Type: Oval
Material: Malleable IronRockwell Hardness: HB 156
Tip Material: Malleable IronSystem of Measurement: Inch
Head Type: WingFinish: zinc plated
Head Thickness: 7/16"Head Width: 1-3/8"
Shoulder Length: 5/8"Head Height: 5/8"
Head Dia.: 7/16"Shoulder Dia.: 7/16"
Length: 2"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/4-20, Length 2", Malleable Iron, Zinc Plated Finish, Head Width 1-3/8", Head Dia. 7/16", Head Height 5/8", Head Thickness 7/16", Shoulder Dia. 7/16", Shoulder Length 5/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews