Wing Screw, Iron, Zinc, 1/4-20 x 3 In, PK25

VALUE BRAND| Zoro #: G0714813| Mfr #: 1-CDT-10-17-

$92.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714813 Mfr #: 1-CDT-10-17-
System of Measurement: InchTip Material: Malleable Iron
Rockwell Hardness: HB 156Tip Type: Oval
Head Material: Malleable 32510Thread Size: 1/4-20
Material: Malleable IronTensile Strength: 50, 000
Head Type: WingItem: Thumb Screw
Class: UNC-2AFinish: Zinc Plated
Head Thickness: 7/16"Head Width: 1-3/8"
Shoulder Length: 5/8"Head Height: 5/8"
Head Dia.: 7/16"Shoulder Dia.: 7/16"
Length: 3"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/4-20, Length 3", Malleable Iron, Zinc Plated Finish, Head Width 1-3/8", Head Dia. 7/16", Head Height 5/8", Head Thickness 7/16", Shoulder Dia. 7/16", Shoulder Length 5/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50, 000, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.