JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wing Screw, Iron, Zinc, 1/4-20 x1-1/2, PK25

VALUE BRAND| Zoro #: G0768975| Mfr #: 1-CDP-02-17-

$79.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768975 Mfr #: 1-CDP-02-17-
Item: Thumb ScrewMaterial: Malleable Iron
Rockwell Hardness: HB 156Tip Type: Oval
Class: UNC-2AHead Material: Malleable 32510
Tip Material: Malleable IronSystem of Measurement: Inch
Head Type: WingThread Size: 1/4-20
Tensile Strength: 50, 000Head Height: 13/16"
Head Dia.: 9/16"Shoulder Dia.: 9/16"
Length: 1-1/2"Finish: zinc plated
Head Thickness: 9/16"Head Width: 1-1/4"
Shoulder Length: 13/16"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/4-20, Length 1-1/2", Malleable Iron, Zinc Plated Finish, Head Width 1-1/4", Head Dia. 9/16", Head Height 13/16", Head Thickness 9/16", Shoulder Dia. 9/16", Shoulder Length 13/16", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25
Save 15%. Sign up for Z-mail.