KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wing Screw, Iron, Zinc, 1/4-20 x 2-1/2, pk 25

VALUE BRAND| Zoro #: G1282452| Mfr #: 1-CDS-02-17-

$105.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Material: Malleable 32510
Tip Material: Malleable Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282452 Mfr #: 1-CDS-02-17-
Thread Size: 1/4-20Head Material: Malleable 32510
Tip Material: Malleable IronHead Height: 13/16"
Length: 2-1/2"Class: UNC-2A
Head Thickness: 9/16"Head Dia.: 9/16"
Rockwell Hardness: HB 156Shoulder Length: 13/16"
Item: Thumb ScrewFinish: zinc plated
Shoulder Dia.: 9/16"Tip Type: Oval
Tensile Strength: 50,000Head Type: Wing
Head Width: 1-1/4"System of Measurement: Inch
Package Quantity: 25Material: Malleable Iron
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/4-20, Length 2-1/2", Malleable Iron, Zinc Plated Finish, Head Width 1-1/4", Head Dia. 9/16", Head Height 13/16", Head Thickness 9/16", Shoulder Dia. 9/16", Shoulder Length 13/16", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews