Wing Screw, Iron, Zinc, 1/4-20 x 3/4", pk 25

VALUE BRAND| Zoro #: G0486141| Mfr #: 1-CDJ-02-17-

$73.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Tip Type: Oval
Head Thickness: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486141 Mfr #: 1-CDJ-02-17-
Package Quantity: 25Tip Type: Oval
Head Thickness: 9/16"Length: 3/4"
Finish: zinc platedHead Dia.: 9/16"
Head Width: 1-1/4"Head Material: Malleable 32510
Rockwell Hardness: HB 156Thread Size: 1/4-20
Material: Malleable IronHead Type: Wing
Item: Thumb ScrewShoulder Dia.: 9/16"
Shoulder Length: 13/16"Class: UNC-2A
Tensile Strength: 50,000Tip Material: Malleable Iron
Head Height: 13/16"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 1/4-20, Length 3/4", Malleable Iron, Zinc Plated Finish, Head Width 1-1/4", Head Dia. 9/16", Head Height 13/16", Head Thickness 9/16", Shoulder Dia. 9/16", Shoulder Length 13/16", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews