Wing Screw, Iron, Zinc, 3/8-16 x 3 In, PK25

VALUE BRAND| Zoro #: G1461101| Mfr #: 1-EFT-10-17-

$121.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461101 Mfr #: 1-EFT-10-17-
System of Measurement: InchTip Material: Malleable Iron
Rockwell Hardness: HB 156Tip Type: Oval
Head Material: Malleable 32510Thread Size: 3/8-16
Material: Malleable IronTensile Strength: 50, 000
Head Type: WingItem: Thumb Screw
Class: UNC-2AHead Thickness: 5/8"
Head Width: 1-11/16"Shoulder Length: 7/8"
Head Height: 7/8"Head Dia.: 5/8"
Shoulder Dia.: 5/8"Length: 3"
Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 3/8-16, Length 3", Malleable Iron, Zinc Plated Finish, Head Width 1-11/16", Head Dia. 5/8", Head Height 7/8", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 7/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50, 000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.