JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wing Screw, Iron, Zinc, 3/8-16 x1-1/2, PK25

VALUE BRAND| Zoro #: G1836791| Mfr #: 1-EFP-02-17-

$94.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836791 Mfr #: 1-EFP-02-17-
System of Measurement: InchClass: UNC-2A
Thread Size: 3/8-16Head Type: Wing
Item: Thumb ScrewHead Material: Malleable 32510
Rockwell Hardness: HB 156Material: Malleable Iron
Tip Material: Malleable IronTip Type: Oval
Tensile Strength: 50, 000Finish: zinc plated
Head Thickness: 3/4"Head Width: 1-7/16"
Shoulder Length: 1"Head Height: 1"
Head Dia.: 3/4"Shoulder Dia.: 3/4"
Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 3/8-16, Length 1-1/2", Malleable Iron, Zinc Plated Finish, Head Width 1-7/16", Head Dia. 3/4", Head Height 1", Head Thickness 3/4", Shoulder Dia. 3/4", Shoulder Length 1", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.