KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wing Screw, Iron, Zinc, 3/8-16 x 3/4", pk 25

VALUE BRAND| Zoro #: G1661992| Mfr #: 1-EFJ-10-17-

$89.07 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Head Material: Malleable 32510
Tip Material: Malleable Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661992 Mfr #: 1-EFJ-10-17-
Thread Size: 3/8-16Head Material: Malleable 32510
Tip Material: Malleable IronHead Height: 7/8"
Length: 3/4"Class: UNC-2A
Head Thickness: 5/8"Head Dia.: 5/8"
Rockwell Hardness: HB 156Shoulder Length: 7/8"
Item: Thumb ScrewFinish: zinc plated
Shoulder Dia.: 5/8"Tip Type: Oval
Tensile Strength: 50,000Head Type: Wing
Head Width: 1-11/16"System of Measurement: Inch
Package Quantity: 25Material: Malleable Iron
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 3/8-16, Length 3/4", Malleable Iron, Zinc Plated Finish, Head Width 1-11/16", Head Dia. 5/8", Head Height 7/8", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 7/8", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews