Zoro Select
Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK
Mfr # 1-DEJ-07-17-
Zoro # G1294447
$68.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg Z2320
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Plain Iron, 5/8 in Head Ht, 1 in Lg, 25 PK 1-CDL-10-M7-
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 1/2 in Lg, 10 PK 092520150T
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht WS6X08040-001P1
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK DS-0404-100
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 1/4 in Lg Z1068SS
- ZORO SELECT Thumb Screw, #6 Thread Size, Round, Zinc Plated Steel, 1/2 in Lg, 10000 PK 0608U
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Black Oxide Steel, 1 in Head Ht, 1 1/2 in Lg Z1092
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 3000 PK 0612T
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Antique Brass Steel, 1/2 in Lg, 25 PK 76148
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2-1/2 in Lg, 8 PK 36768
- Zoro Select Thumb Screws