Wing Screw, Iron, Zinc, 5/16-18 x1 In, PK25

VALUE BRAND| Zoro #: G1861781| Mfr #: 1-DEL-07-17-

$86.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861781 Mfr #: 1-DEL-07-17-
System of Measurement: InchTip Material: Malleable Iron
Rockwell Hardness: HB 156Tip Type: Oval
Head Material: Malleable 32510Thread Size: 5/16-18
Material: Malleable IronTensile Strength: 50, 000
Head Type: WingItem: Thumb Screw
Class: UNC-2AFinish: Zinc Plated
Head Thickness: 5/8"Head Width: 1-3/4"
Shoulder Length: 3/4"Head Height: 3/4"
Head Dia.: 5/8"Shoulder Dia.: 5/8"
Length: 1"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 1", Malleable Iron, Zinc Plated Finish, Head Width 1-3/4", Head Dia. 5/8", Head Height 3/4", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.