Wing Screw, Iron, Zinc, 5/16-18 x 3", pk 25

VALUE BRAND| Zoro #: G1985785| Mfr #: 1-DET-07-17-

$108.62 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Width: 1-3/4"
Head Material: Malleable 32510
Head Height: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985785 Mfr #: 1-DET-07-17-
Head Width: 1-3/4"Head Material: Malleable 32510
Head Height: 3/4"Shoulder Length: 3/4"
Head Dia.: 5/8"Material: Malleable Iron
System of Measurement: InchHead Thickness: 5/8"
Tip Material: Malleable IronThread Size: 5/16-18
Package Quantity: 25Shoulder Dia.: 5/8"
Head Type: WingTip Type: Oval
Length: 3"Tensile Strength: 50,000
Finish: zinc platedItem: Thumb Screw
Rockwell Hardness: HB 156Class: UNC-2A
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 3", Malleable Iron, Zinc Plated Finish, Head Width 1-3/4", Head Dia. 5/8", Head Height 3/4", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Reviews