WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Wing Screw, Iron, Zinc, 5/16-18x1-1/2, PK25

VALUE BRAND| Zoro #: G0373107| Mfr #: 1-DEP-07-17-

$86.02 /pk

This item ships free. DetailsStandard ground shipping
Details:
Head Type: Wing
Head Width: 1-3/4"
Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0373107 Mfr #: 1-DEP-07-17-
Head Type: WingHead Width: 1-3/4"
Thread Size: 5/16-18Tip Material: Malleable Iron
Head Height: 3/4"Length: 1-1/2"
Tensile Strength: 50,000Head Thickness: 5/8"
Tip Type: OvalPackage Quantity: 25
Class: UNC-2AFinish: zinc plated
Shoulder Length: 3/4"Rockwell Hardness: HB 156
Head Dia.: 5/8"System of Measurement: Inch
Shoulder Dia.: 5/8"Item: Thumb Screw
Head Material: Malleable 32510Material: Malleable Iron
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 5/16-18, Length 1-1/2", Malleable Iron, Zinc Plated Finish, Head Width 1-3/4", Head Dia. 5/8", Head Height 3/4", Head Thickness 5/8", Shoulder Dia. 5/8", Shoulder Length 3/4", Class UNC-2A, Head Material Malleable 32510, Tip Material Malleable Iron, Rockwell Hardness HB 156, Tensile Strength 50,000, Package Quantity 25

Product Reviews