Winter Boots, Mens, 10, Lace, Steel, PR

VALUE BRAND| Zoro #: G0004532| Mfr #: 2RA45

$63.33 /pr

This item ships free. Details.Standard ground shipping.
Details:
Midsole Material: Steel
Upper Material: Leather
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0004532 Mfr #: 2RA45
Midsole Material: SteelUpper Material: Leather
Shank Material: steelInsulation Type: Felt
Closure Type: Lace UpWaterproof: Yes
Color: BlackSize: 10
Footwear Sole Pattern: TractorOutsole Material: Rubber
Resists: ColdToe Type: Steel
Standards: ASTM F2413-05Height: 11"
Gender: Men'sItem: Winter Boots
Country of Origin (subject to change): China

Description

Winter Boots, Men's, Size 10, Waterproof Yes, Closure Type Lace Up, Toe Type Steel, Height 11 In., Black, Upper Material Leather, Insulation Type Felt, Shank Material Steel, Midsole Material Steel, Outsole Material Rubber, Footwear Sole Pattern Tractor, Resists Cold, Standards ASTM F2413-05, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews