Winter Boots, Mens, 13, Lace, Steel, PR

VALUE BRAND| Zoro #: G0004566| Mfr #: 2RA48

$67.68 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0004566 Mfr #: 2RA48
Standards: ASTM F2413-05Footwear Sole Pattern: Tractor
Resists: ColdUpper Material: Leather
Item: Winter BootsOutsole Material: Rubber
Height: 11"Midsole Material: Steel
Insulation Type: FeltColor: Black
Gender: Men'sToe Type: Steel
Closure Type: Lace UpWaterproof: Yes
Shank Material: SteelSize: 13
Country of Origin (subject to change): China

Product Description

Winter Boots, Men's, Size 13, Waterproof Yes, Closure Type Lace Up, Toe Type Steel, Height 11 In., Black, Upper Material Leather, Insulation Type Felt, Shank Material Steel, Midsole Material Steel, Outsole Material Rubber, Footwear Sole Pattern Tractor, Resists Cold, Standards ASTM F2413-05, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.