JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Winter Boots, Mens, 9, Lace, Steel, PR

VALUE BRAND| Zoro #: G0004523| Mfr #: 2RA44

$62.93 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0004523 Mfr #: 2RA44
Standards: ASTM F2413-05Outsole Material: Rubber
Footwear Sole Pattern: TractorWaterproof: Yes
Resists: ColdUpper Material: Leather
Closure Type: Lace UpShank Material: Steel
Insulation Type: FeltColor: BLACK
Gender: Men'sMidsole Material: Steel
Item: Winter BootsHeight: 11"
Toe Type: SteelSize: 9
Country of Origin (subject to change): China

Product Description

Winter Boots, Men's, Size 9, Waterproof Yes, Closure Type Lace Up, Toe Type Steel, Height 11 In., Black, Upper Material Leather, Insulation Type Felt, Shank Material Steel, Midsole Material Steel, Outsole Material Rubber, Footwear Sole Pattern Tractor, Resists Cold, Standards ASTM F2413-05, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.