20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Winter Boots, Youth, 3, Lace, Plain, PR

RANGER BY HONEYWELL| Zoro #: G0286517| Mfr #: A415/3

$39.56 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0286517 Mfr #: A415/3
Item: Winter BootsOutsole Material: Rubber
Closure Type: Lace UpInsulation Type: Polymeric Foam and Felt
Gender: YouthShank Material: EVA
Resists: AbrasionWaterproof: No
Size: 3Height: 9"
Color: Brown/BlackFootwear Sole Pattern: Lug
Midsole Material: EvaUpper Material: Leather And Nylon
Toe Type: PlainCountry of Origin (subject to change): China

Product Description

Winter Boots, Youth, Size 3, Waterproof No, Closure Type Lace Up, Toe Type Plain, Height 9 In., Brown/Black, Upper Material Leather And Nylon, Insulation Type Polymeric Foam and Felt, Shank Material EVA, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Lug, Resists Abrasion, 1 Pair
Save 15%. Sign up for Z-mail.