Winter Boots, Youth, 7, Lace, Plain, PR

VALUE BRAND| Zoro #: G1279616| Mfr #: ZA415/7

$45.41 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1279616 Mfr #: ZA415/7
Footwear Sole Pattern: LugResists: Abrasion
Upper Material: Leather And NylonItem: Winter Boots
Outsole Material: RubberHeight: 9"
Midsole Material: EVAInsulation Type: Polymeric Foam and Felt
Color: Brown/BlackGender: Youth
Toe Type: PlainClosure Type: Lace Up
Waterproof: NoShank Material: EVA
Size: 7Country of Origin (subject to change): China

Product Description

Winter Boots, Youth, Size 7, Waterproof No, Closure Type Lace Up, Toe Type Plain, Height 9 In., Brown/Black, Upper Material Leather and Nylon, Insulation Type Polymeric Foam and Felt, Shank Material EVA, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Lug, Resists Abrasion, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.