Wire Bender and Coiler, Up to 1/4 In

VALUE BRAND| Zoro #: G2476731| Mfr #: 326

$25.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 11-1/2
Type: Hand
Item: Wire Bender and Coiler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476731 Mfr #: 326
Overall Length (In.): 11-1/2Type: Hand
Item: Wire Bender and CoilerOutside Dia. Tubing (mm): Up to 6
Handle Type: MetalApplication: Used to Bend and Coil Non-Ferrous or Spring Steel Tube, Wire, and Rod
Construction: MetalBend Angle (Deg.): 0 to 360
Outside Dia. Tubing (In.): 1/4Country of Origin (subject to change): United States

Description

Wire Bender, Hand, Outside Dia. Tubing (In.) 1/4, Outside Dia. Tubing (mm) Up to 6, Overall Length (In.) 11-1/2, Bend Angle (Deg.) Up to 360, Handle Type Metal, Metal Construction, Application Used to Bend and Coil Non-Ferrous or Spring Steel Tube, Wire, and Rod

Reviews