Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Bender, Up to 1/8 In (Discontinued)
Mfr # 323
Zoro # G2284703
This Product is Discontinued
Key Features
- Type Hand
- Outside Dia. Tubing (In.) 1/8
- Overall Length (In.) 7
- Bend Angle (Deg.) 0 to 180
- Application Used to Bend Non-Ferrous or Spring Steel Tube, Wire, and Rod