Wire Cart, 2 Shelf, 36x18x39, Black

VALUE BRAND| Zoro #: G2044734| Mfr #: 2HDN6

$137.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2044734 Mfr #: 2HDN6
Caster Type: (4) SwivelMaterial: Steel
Adjustable Increments: 1"Load Capacity: 600 lb.
Shelf Length: 36"Lip Height: 1/4"
Caster Material: RubberCaster Dia.: 5"
Item: Wire Utility CartOverall Length: 36-3/4"
Overall Height: 39"Number of Shelves: 2
Shelf Width: 18"Caster Type: (4) Swivel
Finish: Powder CoatedOverall Width: 18"
Color: BlackCountry of Origin (subject to change): China

Product Description

Wire Utility Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36-3/4 In., Overall Width 18 In., Overall Height 39 In., Material Steel, Black, Powder Coated Finish, Number of Shelves 2, Lip Height 1/4 In., Adjustable Increments 1 In., Load Capacity 600 lb., Caster Type (4) Swivel, Caster Dia. 5 In., Caster Material Rubber

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.