KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Cart, 2 Shelf, 36x18x39, Zinc

VALUE BRAND| Zoro #: G1391214| Mfr #: 2HDF4

$170.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 800 lb.
Overall Width: 18"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391214 Mfr #: 2HDF4
Load Capacity: 800 lb.Overall Width: 18"
Color: SilverOverall Length: 39-1/2"
Number of Shelves: 2Finish: zinc plated
Shelf Width: 18"Caster Dia.: 5"
Shelf Length: 36"Caster Type: (4) Swivel
Item: Wire Utility CartOverall Height: 42"
Caster Material: RubberAdjustable Increments: 2"
Material: steelCountry of Origin (subject to change): Taiwan, Province of China

Description

Wire Utility Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 39-1/2 In., Overall Width 18 In., Overall Height 42 In., Material Steel, Silver, Zinc Plated Finish, Number of Shelves 2, Adjustable Increments 2 In., Load Capacity 800 lb., Caster Type (4) Swivel, Caster Dia. 5 In., Caster Material Rubber

Reviews