Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Wire Cart, 2 Shelf, 48x24x39, Zinc

VALUE BRAND| Zoro #: G2249362| Mfr #: 2HDL8

$182.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Overall Length: 48-3/4"
Caster Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249362 Mfr #: 2HDL8
Finish: zinc platedOverall Length: 48-3/4"
Caster Material: RubberCaster Dia.: 5"
Shelf Length: 48"Adjustable Increments: 1"
Number of Shelves: 2Load Capacity: 600 lb.
Material: steelColor: Silver
Lip Height: 1/4"Item: Wire Utility Cart
Caster Type: (4) SwivelCaster Lock: (2) Brakes
Overall Height: 39"Shelf Width: 24"
Overall Width: 24"Country of Origin (subject to change): China

Description

Wire Utility Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48-3/4 In., Overall Width 24 In., Overall Height 39 In., Material Steel, Silver, Zinc Plated Finish, Number of Shelves 2, Lip Height 1/4 In., Adjustable Increments 1 In., Load Capacity 600 lb., Caster Type (4) Swivel, Caster Dia. 5 In., Caster Material Rubber

Reviews