Wire Cart, 2 Shelf, L41 x W18 x H39 In.

VALUE BRAND| Zoro #: G0820504| Mfr #: 3TPD9

$108.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 350 lb.
Overall Width: 18"
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820504 Mfr #: 3TPD9
Load Capacity: 350 lb.Overall Width: 18"
Color: WhiteOverall Length: 41"
Number of Shelves: 2Finish: Powder Coated
Shelf Width: 18"Caster Dia.: 3"
Shelf Length: 36"Caster Type: (4) Swivel
Item: Wire CartCaster Lock: (2) Brakes
Overall Height: 39"Caster Material: Polymer
Adjustable Increments: 1"Material: steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 41 In., Overall Width 18 In., Overall Height 39 In., Material Steel, White, Powder Coated Finish, Number of Shelves 2, Adjustable Increments 1 In., Load Capacity 350 lb., Caster Type (4) Swivel, Caster Lock (2) Brakes, Caster Dia. 3 In., Caster Material Polymer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews