Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Cart, 4 Shelf, 36x18x69, Black (Discontinued)
Mfr # 2HDL9
Zoro # G1784072
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Black
- Load Capacity 600 lb.
- Number of Shelves 4
- Overall Height 69"